Zoro Homepage

Dolcetti 3 Light Semi Flush 18 In. Champagne Leaf

  • Mfr # 142-33-CPL

  • Zoro # G415448012


product price: $3,309.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Leaf
Includes
Fixture, Hardware
Watts
60W
Height
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-33-CPL
Zoro #
G415448012
UPC #
782042437463
Country of Origin
Philippines

Dimensions

Width
18 in
Height
16 in
Length
18 in
Chain Length
72 in
Canopy Width
7.25 in

Details

Item
Semi Flush
Finish
Champagne Leaf
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Body Material
Hand-Crafted Iron
Slope Compatible
No
Battery Included
No
Standards
UL Dry
Socket Count
3
Product Care
Clean with a soft, damp cloth
Bulb Included
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.