Zoro Homepage

Dubai 2 Light Wall Sconce 14 In. Black Silver Leaf

  • Mfr # 343-01-BSL

  • Zoro # G215446959


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Fixture Voltage
120V
Finish
Black Silver Leaf
Body Material
Iron
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-01-BSL
Zoro #
G215446959
UPC #
782042484641
Country of Origin
Philippines

Dimensions

Height
30.25 in
Width
14 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Black Silver Leaf
Item
Wall Sconce
Body Material
Iron
Standards
ETL Damp
Lamp Included
No
Watts
8W
Includes
Fixture, Hardware
Slope Compatible
No
Extention
4 in
Product Care
Clean with a soft, damp cloth
Socket Count
2
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

A soft white linen shade wraps around a smooth, elongated metal ring in Vintage Gold Leaf or Black Silver Leaf to give this sconce its feeling of effortless elegance. Light fills the shade creating a soft wall wash that also reflects beautifully off the ringed metal framework.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.