Zoro Homepage

Dubai 2 Light Wall Sconce 14 In. Vintage Gold Leaf

  • Mfr # 343-01-VGL

  • Zoro # G415446964


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Width
14 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-01-VGL
Zoro #
G415446964
UPC #
782042484689
Country of Origin
Philippines

Dimensions

Height
30.25 in
Width
14 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Standards
ETL Damp
Body Material
Iron
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Extention
4 in
Socket Count
2
Slope Compatible
No

Description

A soft white linen shade wraps around a smooth, elongated metal ring in Vintage Gold Leaf or Black Silver Leaf to give this sconce its feeling of effortless elegance. Light fills the shade creating a soft wall wash that also reflects beautifully off the ringed metal framework.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.