Zoro Homepage

Duoro 6 Light Bath and Vanity in Vintage Brass Finish

  • Mfr # 562-06-VB

  • Zoro # G422646845


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Back Plate Type
Rectangle; 4.25in. W x 7in. H
Housing Material
Glass
Fixture Wattage
10 W
Shade Type
Clear Smoke Glass
Overall Dimension
4.25in. W x 31.5in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562-06-VB
Zoro #
G422646845
UPC #
197292152958
Country of Origin
Viet Nam

Dimensions

Overall Dimension
4.25in. W x 31.5in. H
Height
31.5 in
Width
4.25 in

Details

Back Plate Type
Rectangle; 4.25in. W x 7in. H
Housing Material
Glass
Fixture Wattage
10 W
Shade Type
Clear Smoke Glass
Bulb Included
No
Bulb Type
G16.5
Number of Lights
6
Power Source
Hardwired
Item
Wall Sconce
Housing Finish
Vintage Brass
Slope Ceiling Adaptable
No
Bulb Base
E12
Voltage
120 VAC
Dimmable
No
Standards
UL Listed; cUL DampRated
Color
Vintage Brass

Description

The Douro sconce is composed of totemic sections that make a shimmering sculptural statement on the wall. As light diffuses through the clear smoked piastre glass, the shades cast a warm glow that softens the edges of your relaxation space. A vintage brass frame glows gently within, providing an antique touch. Available with 4 or 6 lights, Douro is an ambient addition to any bath or vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.