Zoro Homepage

Element 10 Light Semi Flush 22.75 In. Vienna Bronze

  • Mfr # 206-311-SGL

  • Zoro # G715449979


product price: $2,099.00
/ea
Free Shipping & Returns

Key Features

Finish
Vienna Bronze
Body Material
Hand-Crafted Iron and Aluminum
Length
22.75 in
Height
12 in
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-311-SGL
Zoro #
G715449979
UPC #
782042464919
Country of Origin
Philippines

Dimensions

Length
22.75 in
Height
12 in
Width
22.75 in
Chain Length
120 in
Canopy Width
8.25 in

Details

Item
Semi Flush
Finish
Vienna Bronze
Body Material
Hand-Crafted Iron and Aluminum
Watts
4W
Voltage
120V
Includes
Fixture, Hardware
Standards
ETL Damp
Bulb Included
No
Socket Count
10
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Slope Compatible
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.