Zoro Homepage

Element 20 Light Linear 47.25 In. Hand-Worked Iron And Aluminum

  • Mfr # 206-520-SGL

  • Zoro # G815449862


product price: $4,997.00
/ea
Free Shipping & Returns

Key Features

Length
47.25 in
Width
26 in
Height
21 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-520-SGL
Zoro #
G815449862
UPC #
782042450424
Country of Origin
Philippines

Dimensions

Length
47.25 in
Width
26 in
Height
21 in
Canopy Width
8.25 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Watts
4W
Finish
Hand-Worked Iron And Aluminum
Material
Hand-Crafted Iron and Aluminum
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Bulb Shape
G9
Socket Count
20
Designer
Corbett Standard
Standards
ETL Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.