Zoro Homepage

Emerald 5 Light Wall Sconce 9.75 In. Vintage Gold Leaf

  • Mfr # 333-05-VGL

  • Zoro # G515449889


product price: $1,305.00
/ea
Free Shipping & Returns

Key Features

Height
24.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Steel
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-05-VGL
Zoro #
G515449889
UPC #
782042401983
Country of Origin
Philippines

Dimensions

Height
24.25 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Steel
Standards
ETL Damp
Shade Color
Opal Glossy
Watts
4W
Lamp Included
No
Includes
Fixture, Hardware
Number of Bulbs
5
Bulb Shape
G9
Slope Compatible
No
Shade Material
Glass
Socket Count
5
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Extention
6 in
Battery Included
No

Description

Emerald is a simple design that produces an extraordinary effect. Light from the opal glossy shades reflects off the hand-crafted vintage gold leaf plates and fills in the ridges of the radial pattern, creating an eye-catching glow. Whether as a sconce, flush mount or chandelier, this pretty fixture will make a stunning statement in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.