Zoro Homepage

Emerald 9 Light Semi Flush 17.75 In. Vintage Gold Leaf

  • Mfr # 333-09-VGL

  • Zoro # G915449885


product price: $1,910.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Gold Leaf
Height
7.75 in
Shade Color
Opal Glossy
Watts
4W
Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-09-VGL
Zoro #
G915449885
UPC #
782042401990
Country of Origin
Philippines

Dimensions

Height
7.75 in
Width
17.75 in
Length
17.75 in
Canopy Width
12.75 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf
Shade Color
Opal Glossy
Watts
4W
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
9
Slope Compatible
No
Battery Included
No
Standards
ETL Damp
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Designer
Corbett Standard
Bulb Shape
G9

Description

Emerald is a simple design that produces an extraordinary effect. Light from the opal glossy shades reflects off the hand-crafted vintage gold leaf plates and fills in the ridges of the radial pattern, creating an eye-catching glow. Whether as a sconce, flush mount or chandelier, this pretty fixture will make a stunning statement in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.