Zoro Homepage

Emille 10 Light Wall Sconce 6.75 In. Polished Nickel

  • Mfr # 357-10-PN

  • Zoro # G915448918


product price: $2,145.00
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Brass
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-10-PN
Zoro #
G915448918
UPC #
782042486072
Country of Origin
China

Dimensions

Height
18.25 in
Width
6.75 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Brass
Standards
ETL Damp
Watts
6W
Includes
Fixture, Hardware
Number of Bulbs
10
Lamp Included
No
Designer
Corbett Standard
Battery Included
No
Bulb Shape
G9
Socket Count
10
Extention
4.25 in
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Drawing inspiration from Art Deco jewelry design and playing with shape, symmetry and repetition, this chic sconce features pairs of alabaster globes on a rectangular metal backplate separated by a metal spine at the center. The globes reflect off the Vintage Brass or Polished Nickel finish, creating a mirror-like feel and the alabaster gives off a soft light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.