Zoro Homepage

Esperanza 1 Light Pendant 9.25 In. Ceramic Gloss Gray

  • Mfr # 394-10-CGG

  • Zoro # G515446765


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Length
9.25 in
Width
9.25 in
Voltage
120V
Finish
Ceramic Gloss Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394-10-CGG
Zoro #
G515446765
UPC #
782042402188
Country of Origin
China

Dimensions

Height
18.25 in
Length
9.25 in
Width
9.25 in
Chain Length
120 in
Canopy Width
4.75 in

Details

Voltage
120V
Item
Pendant
Finish
Ceramic Gloss Gray
Includes
Fixture, Hardware
Standards
UL Damp
Material
Ceramic
Lamp Included
No
Watts
60W
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Corbett Standard
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.