Zoro Homepage

Esperanza 2 Light Wall Sconce 9.5 In. Ceramic Gloss White

  • Mfr # 394-02-CGW

  • Zoro # G715446817


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
9.5 in
Fixture Voltage
120V
Finish
Ceramic Gloss White
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394-02-CGW
Zoro #
G715446817
UPC #
782042402171
Country of Origin
China

Dimensions

Height
16 in
Width
9.5 in
Length
9.5 in
Chain Length
120 in

Details

Fixture Voltage
120V
Finish
Ceramic Gloss White
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Body Material
Ceramic
Designer
Corbett Standard
Slope Compatible
No
Socket Count
2
Extention
5.75 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
GU10

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.