Zoro Homepage

Everley 1 Light Wall Sconce 8.5 In. Vintage Brass

  • Mfr # 273-11-VB

  • Zoro # G915446785


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
8.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-11-VB
Zoro #
G915446785
UPC #
197292052647
Country of Origin
China

Dimensions

Height
6 in
Width
8.5 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Solid Brass
Standards
ETL Damp
Watts
4W
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
1
Extention
9.5 in
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.