Zoro Homepage

Fion 6.75 in. Wall Sconce Vintage Brass

  • Mfr # 483-01-VB

  • Zoro # G616052124


product price: $1,593.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Lumens
475
Series
Fion
Fixture Wattage
15 W
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-01-VB
Zoro #
G616052124
UPC #
197292105589
Country of Origin
China

Dimensions

Width
6.75 in
Height
22 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Number of Bulbs
1
Lumens
475
Series
Fion
Fixture Wattage
15 W
Body Material
Brass
Damp/Wet Rating
ETL Damp
CRI
90
Includes
Fixture, Hardware
Finish
Vintage Brass
Glass Color
Vintage Brass
Fixture Voltage
120 V
Color Temperature
3000 K
Item
Sconce
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC

Description

Familiar yet sophisticated materials define this graphic wall sconce. Milky alabaster stone is supported by a Vintage Brass accent piece, creating a dynamic, upscale appearance. As the conical shade cleverly conceals the backplate, this fixture has a floating effect that makes it appear like art on the wall.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.