Zoro Homepage

Fiorello 2 Light Wall Sconce in Vintage Polished Brass Finish

  • Mfr # 545-02-VPB

  • Zoro # G022646931


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Fixture Voltage
120 V
Back Plate Type
Round; 6in. W x 2in. H
Fixture Wattage
12 W
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-02-VPB
Zoro #
G022646931
UPC #
197292152392
Country of Origin
Viet Nam

Dimensions

Height
41.75 in
Overall Dimension
8in. W x 41.75in. H
Width
8 in

Details

Slope Ceiling Adaptable
No
Fixture Voltage
120 V
Back Plate Type
Round; 6in. W x 2in. H
Fixture Wattage
12 W
Number of Bulbs
2
Body Material
Steel
Shade Type
Clear Optic Glass
Power Source
Hardwired
Item
Table Lamp
Color
Vintage Polished Brass
Dimmable
Yes
Finish
Vintage Polished Brass
Lamp Included
No
Standards
UL Listed; cETL DampRated

Description

Fiorello’s gracious proportions magnify its impact. Combining geometric shapes, clear ribbed glass, and stylish metal counterweights, this installation-style piece is like jewelry for the home. The Vintage Patina Brass finish on the metalwork enriches the retro shapes, while the LED tubes feel fresh and contemporary. Fiorello is available as a 2-light sconce, a 3-light pendant, and a grand 9-light chandelier that stretches almost from floor to ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.