Zoro Homepage

Fistral 5 Light Semi Flush in Textured Warm Silver Leaf Finish

  • Mfr # 522-43-TWL

  • Zoro # G122646886


product price: $2,628.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Slope Ceiling Adaptable
No
Dimmable
Yes
Bulb Included
No
Body Material
Iron
Overall Dimension
42.75in. W x 10.25in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-43-TWL
Zoro #
G122646886
UPC #
197292146964
Country of Origin
Philippines

Dimensions

Overall Dimension
42.75in. W x 10.25in. H
Height
10.25 in
Width
42.75 in

Details

Slope Ceiling Adaptable
No
Dimmable
Yes
Bulb Included
No
Body Material
Iron
Item
Wall Sconce
Standards
UL Listed; cETL DampRated
Power Source
Hardwired
Color
Textured Warm Silver Leaf
Watts
10 W
Finish
Textured Warm Silver Leaf
Canopy Type
Round; 6in. W x 1.25in. H
Number of Bulbs
5

Description

A close-to-ceiling fixture, the Fistral semi flush mount celebrates smooth, flowing shapes through its balanced, sculptural composition. Rounded metal discs are organized in an organic formation, creating a multi-dimensional layered effect. Finished in textured Warm Silver Leaf, the discs catch and reflect light from the integrated LED to produce an ambient glow. This stunning statement piece is available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.