Zoro Homepage

Fistral 7 Light Semi Flush in Textured Warm Silver Leaf Finish

  • Mfr # 522-59-TWL

  • Zoro # G722646842


product price: $3,728.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Slope Ceiling Adaptable
No
Number of Bulbs
7
Color
Textured Warm Silver Leaf
Power Source
Hardwired
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-59-TWL
Zoro #
G722646842
UPC #
197292146988
Country of Origin
Philippines

Dimensions

Height
10.25 in
Width
58.5 in
Overall Dimension
58.5in. W x 10.25in. H

Details

Slope Ceiling Adaptable
No
Number of Bulbs
7
Color
Textured Warm Silver Leaf
Power Source
Hardwired
Item
Flush Mount
Bulb Included
No
Standards
UL Listed; cETL DampRated
Voltage
120 V
Body Material
Iron
Dimmable
Yes
Finish
Textured Warm Silver Leaf
Watts
10 W
Canopy Type
Round; 7in. W x 1.25in. H

Description

A close-to-ceiling fixture, the Fistral semi flush mount celebrates smooth, flowing shapes through its balanced, sculptural composition. Rounded metal discs are organized in an organic formation, creating a multi-dimensional layered effect. Finished in textured Warm Silver Leaf, the discs catch and reflect light from the integrated LED to produce an ambient glow. This stunning statement piece is available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.