Zoro Homepage

Freesia 2 Light Wall Sconce 10.25 In. Vintage Brass

  • Mfr # 409-02-VB

  • Zoro # G715448743


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
10.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409-02-VB
Zoro #
G715448743
UPC #
782042412408
Country of Origin
India

Dimensions

Height
26 in
Width
10.25 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Includes
Fixture, Hardware
Standards
UL Damp
Watts
60W
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Designer
Corbett Standard
Extention
5 in
Battery Included
No
Socket Count
2
Product Care
Clean with a soft, damp cloth

Description

A series of abstract, angular shapes come together to create this eye-catching sconce that plays with shape, light and form. Light reflects off the Vintage Brass and flows through the open spaces making gorgeous patterns and shadows.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.