Zoro Homepage

Genoa 5 Light Semi Flush 24 In. Gold Leaf

  • Mfr # 350-24-GL

  • Zoro # G115447964


product price: $3,173.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Length
24 in
Watts
8W
Voltage
120V
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-24-GL
Zoro #
G115447964
UPC #
782042485037
Country of Origin
Philippines

Dimensions

Length
24 in
Width
24 in
Height
16.75 in
Chain Length
72 in
Canopy Width
10 in

Details

Item
Semi Flush
Finish
Gold Leaf
Watts
8W
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
5
Bulb Included
No
Designer
Corbett Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Standards
UL Damp
Bulb Shape
E12 Candelabra Base

Description

Individual drops of clear and frosted glass are intricately strung through delicate threads of Gold Leaf for a striking, weeping willow-inspired silhouette. Thicker Gold Leaf arms act as branches, suspending varying lengths of the glass strands to create a calming, cascading effect. Available as a wall sconce, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.