Zoro Homepage

Geo 1 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 558-16-VB

  • Zoro # G422646852


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
13 W
Slope Ceiling Adaptable
No
Fixture Voltage
120 V
Body Material
Natural Stone
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558-16-VB
Zoro #
G422646852
UPC #
197292152873
Country of Origin
Viet Nam

Dimensions

Height
16 in
Overall Dimension
5.75in. W x 16in. H
Width
5.75 in

Details

Fixture Wattage
13 W
Slope Ceiling Adaptable
No
Fixture Voltage
120 V
Body Material
Natural Stone
Dimmable
Yes
Shade Type
Onyx
Lamp Included
No
Power Source
Hardwired
Back Plate Type
Round; 4.75in. W x 0.5in. H
Number of Bulbs
1
Finish
Vintage Brass
Color
Vintage Brass
Standards
UL Listed; cETL DampRated
Item
Wall Sconce

Description

Geo is defined by its quiet strength and sculptural clarity. Glowing panels of honey onyx are book matched to reveal mirrored veining-an artisanal detail more often seen in luxury surfaces than lighting. The symmetry of the stone takes center stage, framed by clean, minimal metalwork in Vintage Brass that amplifies its natural elegance. Available as a 1-light wall sconce in two shapes and sizes, as well as a 1-light flush mount, Geo offers a soft, grounded glow that feels both bold and restrained. Its graphic silhouette and elemental beauty lend structure and visual rhythm to interiors. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.