Zoro Homepage

Gigi 1 Light Wall Sconce 10.5 In. Gold Leaf

  • Mfr # 260-11-GL

  • Zoro # G515449537


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Fixture Voltage
120V
Finish
Gold Leaf
Number of Bulbs
1
Body Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-11-GL
Zoro #
G515449537
UPC #
782042488670
Country of Origin
Philippines

Dimensions

Height
15 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Number of Bulbs
1
Body Material
Hand-Crafted Iron
Lamp Included
No
Watts
6W
Standards
UL Dry
Includes
Fixture, Hardware
Battery Included
No
Extention
4.75 in
Socket Count
1
Slope Compatible
No
Bulb Shape
G9
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.