Zoro Homepage

Ginger 1 Light Chandelier 17.75 In. Gold Leaf/Soft White Combo

  • Mfr # 314-41-GL/SWH

  • Zoro # G715448019


product price: $1,499.00
/ea
Free Shipping & Returns

Key Features

Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Dry
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-41-GL/SWH
Zoro #
G715448019
UPC #
782042449848
Country of Origin
Philippines

Dimensions

Length
17.75 in
Height
12 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf/Soft White Combo
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Dry
Bulb Included
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.