Zoro Homepage

Glasgow 21.25 in. Linear Vintage Polished Brass

  • Mfr # 488-08-VPB

  • Zoro # G816052139


product price: $3,173.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Frame Finish
Vintage Polished Brass
Series
Glasgow
Includes
Fixture, Hardware
Light Bulb Wattage
10 W
Width
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488-08-VPB
Zoro #
G816052139
UPC #
197292105862
Country of Origin
China

Dimensions

Width
21.25 in
Length
60 in
Chain Length
1-6 in / 2-12 in / 1-18 in Stems
Height
13.5 in

Details

Frame Finish
Vintage Polished Brass
Series
Glasgow
Includes
Fixture, Hardware
Light Bulb Wattage
10 W
Damp/Wet Rating
UL Damp
Frame Material
Steel
Voltage
120 V
Item
Linear
Number of Lights
8
Bulb Shape
E12 Candelabra Base; T8-3.5
Cable/Wire/Cord
7 in
Color
Vintage Polished Brass
Product Care
Clean with soft, damp cloth

Description

The Glasgow family of chandeliers and linears captures the old-meets-new vibrancy of its namesake Scottish city. Resembling celestial bodies in the night sky, the Remolino Blanco swirled glass globes are suspended from a branch-inspired Vintage Polished Brass frame. Choose from different formats to suit your space, from 8 to 24 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.