Zoro Homepage

Graffiti 2 Light Wall Sconce 13.5 In. Silver Leaf Polished Stainless

  • Mfr # 154-12-SL/SS

  • Zoro # G615447914


product price: $566.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Fixture Voltage
120V
Finish
Silver Leaf Polished Stainless
Standards
UL Dry
Body Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-12-SL/SS
Zoro #
G615447914
UPC #
197292095910
Country of Origin
Philippines

Dimensions

Height
20.5 in
Length
13.5 in

Details

Fixture Voltage
120V
Finish
Silver Leaf Polished Stainless
Item
Wall Sconce
Standards
UL Dry
Body Material
Hand-Crafted Iron
Shade Color
Smoke
Lamp Included
No
Number of Bulbs
2
Includes
Fixture, Hardware
Watts
50W
Bulb Shape
G9
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Socket Count
2
Extention
7.75 in
Shade Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.