Zoro Homepage

Graffiti 3 Light Pendant 15 In. Silver Leaf Polished Stainless

  • Mfr # 154-43-SL/SS

  • Zoro # G715447661


product price: $2,401.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Length
15 in
Width
15 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-43-SL/SS
Zoro #
G715447661
UPC #
782042450394
Country of Origin
Philippines

Dimensions

Height
22 in
Length
15 in
Width
15 in
Canopy Width
5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Silver Leaf Polished Stainless
Watts
50W
Material
Hand-Worked Iron
Standards
UL Dry
Shade Color
Smoke
Lamp Included
No
Includes
Fixture, Hardware
Battery Included
No
Designer
Corbett Standard
Bulb Shape
G9
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.