Zoro Homepage

Graffiti 6 Light Chandelier 26 In. Silver Leaf Polished Stainless

  • Mfr # 154-46

  • Zoro # G915447706


product price: $5,681.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
50W
Finish
Silver Leaf Polished Stainless
Standards
UL Dry
Number of Lights
6
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-46
Zoro #
G915447706
UPC #
782042774384
Country of Origin
Philippines

Dimensions

Length
26 in
Height
35 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
50W
Finish
Silver Leaf Polished Stainless
Standards
UL Dry
Number of Lights
6
Bulb Included
No
Shade Material
Glass
Voltage
120V
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Shade Color
Smoke
Battery Included
No
Socket Count
6
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
G9
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.