Zoro Homepage

Graffiti 6 Light Linear 47 In. Silver Leaf

  • Mfr # 154-56-SL/SS

  • Zoro # G615447754


product price: $3,910.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
14 in
Shade Color
Smoke
Width
15 in
Shade Material
Glass
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-56-SL/SS
Zoro #
G615447754
UPC #
782042437531
Country of Origin
Philippines

Dimensions

Height
14 in
Length
47 in
Width
15 in
Canopy Width
7 in

Details

Item
Linear
Fixture Wattage
50W
Finish
Silver Leaf
Shade Color
Smoke
Shade Material
Glass
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Socket Count
6
Battery Included
No
Designer
Corbett Standard
Bulb Shape
G9
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.