Zoro Homepage

Greta 1 Light Wall Sconce 5.5 In. Vintage Brass

  • Mfr # 407-01-VB

  • Zoro # G115448978


product price: $363.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
5.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-01-VB
Zoro #
G115448978
UPC #
782042412668
Country of Origin
India

Dimensions

Height
26 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Shade Color
White
Watts
8W
Body Material
Brass
Slope Compatible
No
Socket Count
1
Battery Included
No
Bulb Shape
E12 Candelabra Base
Extention
6.75 in
Product Care
Clean with a soft, damp cloth
Shade Material
Linen
Designer
Corbett Standard

Description

Greta elevates the classic sconce shape with surprising details and unexpected materials. The gorgeously textured vintage brass arm is the centerpiece of this design. Extending out from a small, round backplate, the tapered wand-like arm demands to be touched. A similarly tapered white linen shade fills the space with a clean, crisp light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.