Zoro Homepage

Gypsum 1 Light Flush Mount 15 In. Vintage Brass

  • Mfr # 469-15-VB

  • Zoro # G015449631


product price: $1,877.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Voltage
120V
Height
3 in
Watts
16W
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-15-VB
Zoro #
G015449631
UPC #
197292078753
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
3 in

Details

Voltage
120V
Watts
16W
Finish
Vintage Brass
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Brass
Bulb Included
No
Standards
ETL Damp
Designer
Corbett Standard
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Letting the beauty of the alabaster shine, this distinctive sconce emits a warm, milky glow. The natural stone panels have been thoughtfully cut to accommodate smaller spaces, making them an ideal choice for hallways and bathrooms. Concealed within the fixture is an energy-efficient LED, ensuring hours of luminous and efficient lighting. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.