Zoro Homepage

Hamel 1 Light Flush Mount 13 In. Vintage Brass

  • Mfr # 416-13-VB

  • Zoro # G315449836


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Height
2.25 in
Watts
16W
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-13-VB
Zoro #
G315449836
UPC #
782042445550
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
2.25 in
Canopy Width
11.25 in

Details

Voltage
120V
Watts
16W
Finish
Vintage Brass
Item
Flush Mount
Standards
ETL Damp
Bulb Included
No
Shade Material
Brass
Body Material
Brass
Shade Color
Vintage Brass
Includes
Fixture, Hardware
Designer
Corbett Standard
Socket Count
1
Extention
2.25 in
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Mixing materials and playing with shapes, Hamel places a metal disc shade in front of a natural stone backplate. An LED behind the shade backlights the Vintage Brass or Burnished Nickel finish and flows through to illuminate the alabaster with a soft glow. Available as a sconce or a flush mount in two different sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.