Zoro Homepage

Harlow 18 Light Pendant 34.25 In. Warm Silver Leaf

  • Mfr # 166-48-WSL/SS

  • Zoro # G415448722


product price: $2,165.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Length
34.25 in
Width
34.25 in
Voltage
120V
Finish
Warm Silver Leaf
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166-48-WSL/SS
Zoro #
G415448722
UPC #
782042437609
Country of Origin
Philippines

Dimensions

Height
46.5 in
Length
34.25 in
Width
34.25 in
Canopy Width
8 in

Details

Voltage
120V
Item
Pendant
Finish
Warm Silver Leaf
Material
Hand-Worked Iron
Lamp Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Watts
8W
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Socket Count
18

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.