Zoro Homepage

Harlow 8 Light Semi Flush 20 In. Warm Silver Leaf

  • Mfr # 166-34-WSL/SS

  • Zoro # G315448884


product price: $1,965.00
/ea
Free Shipping & Returns

Key Features

Finish
Warm Silver Leaf
Length
20 in
Height
15 in
Body Material
Hand-Crafted Iron
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166-34-WSL/SS
Zoro #
G315448884
UPC #
782042449985
Country of Origin
Philippines

Dimensions

Length
20 in
Height
15 in
Width
20 in
Canopy Width
8 in

Details

Item
Semi Flush
Finish
Warm Silver Leaf
Body Material
Hand-Crafted Iron
Voltage
120V
Includes
Fixture, Hardware
Watts
5W
Bulb Included
No
Designer
Corbett Standard
Battery Included
No
Socket Count
8
Slope Compatible
No
Standards
UL Dry
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.