Zoro Homepage

Havasu 1 Light Wall Sconce 5.75 In. Vintage Brass

  • Mfr # 344-01-VB

  • Zoro # G515446963


product price: $1,417.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
5.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344-01-VB
Zoro #
G515446963
UPC #
782042484740
Country of Origin
China

Dimensions

Height
22.5 in
Width
5.75 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Watts
8W
Includes
Fixture, Hardware
Body Material
Brass
Standards
ETL Damp
Battery Included
No
Extention
1.5 in
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Socket Count
1
Designer
Corbett Standard

Description

An alabaster shade is wrapped in an elongated teardrop frame of Vintage Brass making this understated sconce feel elegant and glamourous. The slim profile makes it an ideal choice for lighting hallways and powder rooms. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.