Zoro Homepage

Helios 1 Light Flush Mount 27 In. Gold And Silver Leaf

  • Mfr # 224-31

  • Zoro # G915447614


product price: $1,965.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
5.5 in
Watts
12W
Finish
Gold And Silver Leaf
Shade Color
Satin Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-31
Zoro #
G915447614
UPC #
782042434479
Country of Origin
Philippines

Dimensions

Length
27 in
Height
5.5 in
Canopy Width
8.25 in

Details

Voltage
120V
Watts
12W
Finish
Gold And Silver Leaf
Item
Flush Mount
Shade Color
Satin Opal
Includes
Fixture, Hardware
Shade Material
Glass
Body Material
Hand-Crafted Iron and Aluminum
Bulb Included
No
Standards
UL Dry
Designer
Corbett Standard
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.