Zoro Homepage

Helsinki 6 Light Semi Flush in Vintage Gold Leaf

  • Mfr # 516-26-VGL

  • Zoro # G016138749


product price: $3,173.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Finish
Vintage Gold Leaf
Lamp Base
B11
Fixture Series
Helsinki
Width
26 in
Watts
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-26-VGL
Zoro #
G016138749
UPC #
197292128472
Country of Origin
Philippines

Dimensions

Width
26 in
Height
12.25 in

Details

Finish
Vintage Gold Leaf
Item
Semi Flush
Lamp Base
B11
Fixture Series
Helsinki
Watts
10 W
Voltage
120V
Damp/Wet Rating
ETL Damp
Number of Bulbs
6
Body Material
Iron
Includes
Fixture, Hardware
Bulb Type
E12 Candelabra Base
Bulb Included
No

Description

The complex layered design, exquisite use of specialty glass, and scale of Helsinki make a glamorous first impression. Featuring clear, light bronze, and smoke glass, this statement ceiling fixture creates a captivating visual effect with its hexagonal glass shades, staggered in both color and length to form a dense, honeycomb-like shape. Available in two sizes, Helsinki brings a sense of drama to a larger space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.