Zoro Homepage

Hygea 1 Light Wall Sconce 11.5 In. Gold Leaf

  • Mfr # 367-01-GL

  • Zoro # G915448598


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
11.5 in
Fixture Voltage
120V
Finish
Gold Leaf
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-01-GL
Zoro #
G915448598
UPC #
197292055495
Country of Origin
Philippines

Dimensions

Height
15.5 in
Width
11.5 in
Length
11.5 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Watts
8W
Body Material
Iron
Designer
Corbett Standard
Socket Count
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
5.75 in
Slope Compatible
No
Battery Included
No

Description

An airy spray of white glass flowers forms the cloud-like silhouette of Hygea. Gold Leaf arms act as stems, supporting the delicate blooms as they gently diffuse light. Available as a wall sconce, flush mount, or chandelier in two sizes, Hygea casts a bright glow over modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.