Zoro Homepage

Hygea 4 Light Flush Mount 20 In. Gold Leaf

  • Mfr # 367-04-GL

  • Zoro # G715449016


product price: $1,950.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
20 in
Voltage
120V
Height
12.25 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-04-GL
Zoro #
G715449016
UPC #
197292055518
Country of Origin
Philippines

Dimensions

Length
20 in
Width
20 in
Height
12.25 in
Chain Length
72 in

Details

Voltage
120V
Watts
8W
Finish
Gold Leaf
Item
Flush Mount
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Included
No
Body Material
Iron
Slope Compatible
No
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

An airy spray of white glass flowers forms the cloud-like silhouette of Hygea. Gold Leaf arms act as stems, supporting the delicate blooms as they gently diffuse light. Available as a wall sconce, flush mount, or chandelier in two sizes, Hygea casts a bright glow over modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.