Zoro Homepage

Jasmine 1 Light Chandelier 36 In. Gold Leaf

  • Mfr # 284-42-GL

  • Zoro # G615448911


product price: $3,705.00
/ea
Free Shipping & Returns

Key Features

Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Bulb Included
No
Description/Special Features
No Flowers
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-42-GL
Zoro #
G615448911
UPC #
782042483682
Country of Origin
Philippines

Dimensions

Length
36 in
Height
2.5 in
Width
36 in
Canopy Width
10.25 in

Details

Item
Chandelier
Fixture Wattage
82W
Finish
Gold Leaf
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Bulb Included
No
Description/Special Features
No Flowers
Voltage
120V
Standards
UL Dry
Socket Count
1
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.