Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasmine 1 Light Linear 12 In. Silver Leaf

  • Mfr # 269-51-SL

  • Zoro # G315446965


product price: $8,629.00
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
18 in
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269-51-SL
Zoro #
G315446965
UPC #
782042438477
Country of Origin
Philippines

Dimensions

Length
60 in
Width
18 in
Canopy Width
8 in

Details

Item
Linear
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Finish
Silver Leaf
Watts
118W
Slope Compatible
No
Material
Hand Forged Iron
Standards
UL Dry
Designer
Corbett Standard
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.