Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasmine 1 Light Linear 2.5 In. Gold Leaf

  • Mfr # 284-51-GL

  • Zoro # G515448998


product price: $4,884.00
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
14 in
Bulb Included
No
Watts
96W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-51-GL
Zoro #
G515448998
UPC #
782042449824
Country of Origin
Philippines

Dimensions

Length
60 in
Width
14 in
Canopy Width
5.5 in

Details

Item
Linear
Finish
Gold Leaf
Bulb Included
No
Watts
96W
Voltage
120V
Includes
Fixture, Hardware
Designer
Corbett Standard
Material
Hand-Crafted Iron
Standards
UL Dry
Battery Included
No
Bulb Shape
Integrated LED
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.