Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasmine 1 Light Linear 2.5 In. Silver Leaf

  • Mfr # 285-51-SL

  • Zoro # G315448976


product price: $4,884.00
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
14 in
Chain Length
72 in
Voltage
120V
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285-51-SL
Zoro #
G315448976
UPC #
782042438514
Country of Origin
Philippines

Dimensions

Length
60 in
Width
14 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Item
Linear
Voltage
120V
Finish
Silver Leaf
Bulb Included
No
Watts
96W
Includes
Fixture, Hardware
Battery Included
No
Designer
Corbett Standard
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Material
Hand-Crafted Iron and Aluminum
Bulb Shape
Integrated LED
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.