Zoro Homepage

Jasmine 1 Light Wall Sconce 9 In. Silver Leaf

  • Mfr # 269-11-SL

  • Zoro # G515446994


product price: $1,017.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
9 in
Fixture Voltage
120V
Finish
Silver Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269-11-SL
Zoro #
G515446994
UPC #
782042474581
Country of Origin
Philippines

Dimensions

Height
18 in
Width
9 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Body Material
Hand-Crafted Iron
Standards
UL Dry
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Extention
6.75 in
Battery Included
No
Socket Count
1
Bulb Shape
Integrated LED
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.