Zoro Homepage

Julieta 1 Light Wall Sconce 6 In. Vintage Gold Leaf

  • Mfr # 451-26-VGL

  • Zoro # G315448716


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-26-VGL
Zoro #
G315448716
UPC #
782042455610
Country of Origin
Philippines

Dimensions

Height
26 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Steel/Aluminum
Shade Color
White
Standards
UL Damp
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Extention
6.5 in
Shade Material
Porcelain
Battery Included
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base

Description

Julieta combines natural forms with bold designs to create an organic feel that makes a big statement. A beautiful glow fills the White Porcelain flower-shaped shades that sit atop Vintage Gold Leaf arms. The chandelier is a minimalist take on the sputnik form and the wall sconce makes its presence known with its long, striking arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.