Zoro Homepage

Kamal 28.5 in. Semi Flush Vintage Gold Leaf

  • Mfr # 486-29-VGL

  • Zoro # G816052092


product price: $2,194.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Includes
Fixture, Hardware
Body Material
Iron
Glass Color
Vintage Gold Leaf
Fixture Series
Kamal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486-29-VGL
Zoro #
G816052092
UPC #
197292105787
Country of Origin
Philippines

Dimensions

Height
13.5 in
Width
28.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Iron
Glass Color
Vintage Gold Leaf
Fixture Series
Kamal
Voltage
120 V
Finish
Vintage Gold Leaf
Damp/Wet Rating
UL Damp
Watts
10 W
Number of Bulbs
8
Bulb Shape
E12 Candelabra Base; B11
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

The layered botanical design of the Kamal semi-flush mount adds a pop of freshness overhead. Beautiful leaf patterns have been etched onto each piece of textured glass, creating a dynamic wave-like outward diffusion of light. The candelabra cluster positioned just beneath the ceiling canopy casts light through the layers to create a warm glow around the room. Available in two sizes and finished in Vintage Gold Leaf, Kamal makes a fresh statement in hallways, bedrooms, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.