Zoro Homepage

Kansa 1 Light Wall Sconce 6.5 In. Vintage Brass

  • Mfr # 428-07-VB

  • Zoro # G815446564


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Shade Color
White
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-07-VB
Zoro #
G815446564
UPC #
782042445697
Country of Origin
China

Dimensions

Height
20.75 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Shade Color
White
Watts
15W
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Number of Bulbs
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Shade Material
Linen
Product Care
Clean with a soft, damp cloth
Extention
8 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.