Zoro Homepage

Kiara 3 Light Semi Flush 15.75 In. Gold Leaf

  • Mfr # 286-33-GL

  • Zoro # G515448813


product price: $810.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Height
15 in
Body Material
Hand-Crafted Iron
Shade Color
Clear
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286-33-GL
Zoro #
G515448813
UPC #
197292095927
Country of Origin
Philippines

Dimensions

Height
15 in
Width
15.75 in
Length
15.75 in
Canopy Width
9 in

Details

Item
Semi Flush
Finish
Gold Leaf
Body Material
Hand-Crafted Iron
Shade Color
Clear
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Slope Compatible
No
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Standards
UL Dry
Socket Count
3
Bulb Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.