Zoro Homepage

Klara 1 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 564-01-VB

  • Zoro # G822646865


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
10 W
Dimmable
Yes
Slope Ceiling Adaptable
No
Finish
Vintage Brass
Shade Type
Topaz Cast Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-01-VB
Zoro #
G822646865
UPC #
197292152996
Country of Origin
Viet Nam

Dimensions

Overall Dimension
9.75in. W x 15.25in. H
Width
9.75 in
Height
15.25 in

Details

Fixture Wattage
10 W
Dimmable
Yes
Slope Ceiling Adaptable
No
Finish
Vintage Brass
Shade Type
Topaz Cast Glass
Number of Bulbs
1
Color
Vintage Brass
Fixture Voltage
120 V
Body Material
Glass
Lamp Included
No
Back Plate Type
Round; 4.75in. W x 0.5in. H
Power Source
Hardwired
Item
Linear
Standards
UL Listed; cETL DampRated

Description

Klara is a study in softness and subtlety. A luminous topaz piastre glass shade is gently folded into a spiraling form, reminiscent of a conch shell. The sculpted glass emits a translucent, ambient glow, while a Vintage Brass backplate peeks from behind, evoking a quiet opulence. “Delicate yet expressive, Klara’s sculpted silhouette and moody shimmer create a romantic interplay of shadow and reflection. The result is elegant, sculptural, and quietly luminous.”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.