
Krakow Integrated LED Lantern in Vintage Brass
Mfr # 509-22-VB
Zoro # G916138764
product price: $3,417.00
/ea
Free Shipping & Returns
Key Features
Lumens
1400
Width
22.25 in
Includes
Fixture, Hardware
Voltage
120-277V
Flashlight Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509-22-VB
Zoro #
G916138764
UPC #
197292122920
Country of Origin
China
Dimensions
Width
22.25 in
Height
27.25 in
Details
Lumens
1400
Includes
Fixture, Hardware
Voltage
120-277V
Flashlight Body Material
Brass
Series
Krakow
Item
Lantern
Color Temp
2700K
CRI
90
Location Rating
ETL Damp
Wattage
28 W
Dimmable
Yes
Integrated LED
Yes
Finish
Vintage Brass
Number of Lights
3
Description
The futuristic design of Krakow uses minimalist forms to create a maximalist statement. Simple matte cloud glass tubes are illuminated by LED, providing bright overhead lighting without a harsh glare. Warm Vintage Brass cuffs with ribbed detailing support the shades, which tilt away from the frame to disperse light and create a striking visual impression from below. Available in two sizes, Krakow is a perfect choice for open staircases, grand foyers, or any area in need of a showstopping feature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.