Kyoto 2 Light Wall Sconce 10.25 In. Vintage Polished Brass
- Mfr # 427-02-VPB
- Zoro # G915446709
product price:Â
$
711.00
/ea
Free Shipping & Returns
Key Features
Height
21.25 in
Width
10.25 in
Fixture Voltage
120V
Finish
Vintage Polished Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427-02-VPB
- Zoro #
- G915446709
- UPC #
- 782042445338
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Polished Brass
- Item
- Wall Sconce
- Lamp Included
- No
- Shade Color
- Clear with Brass Plated Ombre
- Includes
- Fixture, Hardware
- Watts
- 25W
- Standards
- UL Damp
- Body Material
- Steel
- Slope Compatible
- No
- Shade Material
- Glass
- Extention
- 11.25 in
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 2
- Bulb Shape
- E26 Medium Base
- Designer
- Corbett Standard
Dimensions
- Height
- 21.25 in
- Width
- 10.25 in
- Length
- 10.25 in
Description
This showstopper features clusters of ombre glass globes in various sizes. Each orb transitions from brass to clear and the ombre lighting effect is simply stunning. Whether a chandelier, flush mount, sconce or linear, Kyoto will be the focal point in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.