Zoro Homepage

Lazio 2 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 540-02-VGL

  • Zoro # G122646862


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Dimension
4.75in. W x 30in. H
Fixture Voltage
120 V
Color
Vintage Gold Leaf
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-02-VGL
Zoro #
G122646862
UPC #
197292147381
Country of Origin
Philippines

Dimensions

Overall Dimension
4.75in. W x 30in. H
Height
30 in
Width
4.75 in

Details

Power Source
Hardwired
Fixture Voltage
120 V
Color
Vintage Gold Leaf
Dimmable
No
Item
Pendant
Finish
Vintage Gold Leaf
Standards
UL Listed; cETL DampRated
Slope Ceiling Adaptable
No
Body Material
Iron
Number of Bulbs
2
Back Plate Type
Rectangle; 2.5in. W x 4in. H
Fixture Wattage
8 W
Lamp Included
No

Description

Otherworldly and expressive, the Lazio wall sconce delivers a dramatic wash of light through its serpentine curves. Like a character from an imaginary language, the form makes two fluid, abstract swoops away from the wall. Finished in Vintage Gold Leaf, Lazio can be mounted left, right, or horizontally depending on your preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.