Zoro Homepage

Leda 1 Light Wall Sconce 14 In. Vintage Brass

  • Mfr # 346-14-VB

  • Zoro # G715446800


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346-14-VB
Zoro #
G715446800
UPC #
782042484818
Country of Origin
China

Dimensions

Height
14 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
13W
Standards
ETL Damp
Body Material
Brass
Lamp Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
Integrated LED
Extention
3.5 in
Battery Included
No
Slope Compatible
No

Description

An alabaster diffuser wrapped in a Vintage Brass framework gives this design its luxurious architectural aesthetic. The straight lines of the metalwork create a modern, column-like framing that feels both nostalgic and new. An LED illuminates the alabaster from within filling the entire piece with a soft glow. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.